Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00885 012.006 HAND TAPS 9008850120060
GUHRING 00885 012.006 HAND TAPS 9008850120060
Standard manual thread-cutters Gühring
References
gühring:
9008850120060
rubix:
345A2376
ean:
4031093262385
Technical specifications
Threading diameter
12
mm
Thread
1.25
mm
Total length
70
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00885 012.006 HAND TAPS 9008850120060
Technical specifications
Attributes
Threading diameter
12
mm
Thread
1.25
mm
Total length
70
mm
Thread depth
20
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.20
excl. VAT
/
Each
£
43.44
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885390 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 SECOND
CUTLINE 885596 HSS SPIRAL POINT TAP 4BA
DORMER FINEST FLUTE SERIAL TAP E105 M12 X 1.5 NO.9
DORMER HSS TAP M4NO8 E101M4NO8
CUTLINE 885281 HSS TAP UNC 5/16 X 18 SECOND
CUTLINE 885392 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 TAPER
CUTLINE 885498 HSS TAP BA 4 SECOND
DORMER E500M8NO2 TAP M8 X 1.25 MM 5977016
DOR HSS TAP 3/4NO8
CUTLINE 885376 HSS TAP BSW 1/4 X 20 PLUG
CUTLINE 885218 HSS TAP M20.0 X 2.0 PLUG FINE
DORMER E500 HSS TAP M1.4 NO. 1
CUTLINE 885174 HSS TAP M3.0 X 0.35 PLUG FINE
CUTLINE 885191 HSS TAP M10.0 X 1.25 SECOND FINE
SPIRAL POINT TAP HSS GT 5/16 BSW