GUHRING 02869 010.000 MACHINE TAPS HSS-E
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2869 10.000
Rubix:285A4859
Manufacturer :9028690100000
EAN:4031093601344
Product details : GUHRING 02869 010.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 31.56 excl. VAT
/ Each
£ 37.87 incl. VAT
- Usually arrives within 14 working days

