References
Gühring:838 1.600
Rubix:345A1030
Manufacturer :9008380016000
EAN:4031093255929


Technical specifications
| Threading diameter | 1.6 mm |
|---|---|
| Thread | 0.35 mm |
| Body material | hss-e |
Product details : GUHRING 00838 001.600 MACHINE TAPS 9008380016000
HSSE machine tap entry series 838
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Thread | 0.35 mm |
| Body material | hss-e |
| Tolerance | iso3/6g |
| Threading | metric |
| Input | gun |
Show UNSPSC/ECL@SS
£ 31.56 excl. VAT
/ Each
£ 37.87 incl. VAT
- Usually arrives within 14 working days