GUHRING 02870 008.000 MACHINE TAPS 9028700080000
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2870 8.000
Rubix:340A4379
Manufacturer :9028700080000
EAN:4031093601399
Product details : GUHRING 02870 008.000 MACHINE TAPS 9028700080000
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 33.17 excl. VAT
/ Each
£ 39.80 incl. VAT
- Usually arrives within 14 working days

