CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M4 X 0.7 861440
Metric tap hsse 3% vanadium- multi-material - Through holes
See technical informationSee documentsReferences
GISS Cutline:861440
Rubix:861440
EAN:3660338162442



Documents
Product details : CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M4 X 0.7 861440
Metric machine tap DIN 371 / 376 - Multi-material for through holes
High performance HSSE 3% Vanadium taps
Metric thread ISO with 60° angle
High temperature resistance up to 550°C
Chips evacuation at the front of the tap
Vaporized tap
High performance HSSE 3% Vanadium taps
Metric thread ISO with 60° angle
High temperature resistance up to 550°C
Chips evacuation at the front of the tap
Vaporized tap
MACHINE TAP FOR THROUGH HOLES - METRIC - VANADIUM M4X70
Applications
For through holes
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Body material | hss-e |
| Coating | vaporized |
| Tolerance | 6h |
| Threading | metric |
| Total length | 63 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Din standard | din 371 |
| Capacity length | 21 mm |
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
- Usually arrives within 14 working days
