Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
GUHRING 00413 005.000 HAND REAMERS HSS
GUHRING 00413 005.000 HAND REAMERS HSS
HSS cylindrical hand drill Gühring
References
gühring:
9004130050000
rubix:
285A5003
ean:
4031093118187
Product details
Technical specifications
Product details : GUHRING 00413 005.000 HAND REAMERS HSS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.82
excl. VAT
/
Each
£
27.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00413 022.000 REAMER/COUNTERSINK TOOL 9004130220000
DORMER B1002.5 REAMER 2.50 MM 5986323
TITEX F1231-19 REAMING TOOLS HSS/-CO 5071685
GUHRING 00413 025.000 REAMER/COUNTERSINK TOOL 9004130250000
DOR HSS REAMER 2.0
DORMER B1001 REAMER 1 INCH 5986230
TITEX F1231-25 REAMING TOOLS HSS/-CO 5071689
DORMER B9032.0 REAMER 2.00 MM 5987007
DORMER B1003.5 REAMER 3.50 MM 5986245
GUHRING 00413 008.000 HAND REAMERS HSS
TITEX F1131-7.2 REAMING TOOLS HSS/-CO 5071625
GUHRING 00413 009.000 REAMER/COUNTERSINK TOOL 9004130090000
DORMER HSS REAMER 16.0 B95216.0
DORMER HSS REAMER 12.0 B95212.0
DORMER HSS REAMER 25.0 B95225.0