Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B9032.0 REAMER 2.00 MM 5987007
DORMER B9032.0 REAMER 2.00 MM 5987007
HSS cylindrical hand drill Dormer
References
dormer:
B9032.0
rubix:
025301
ean:
7320760182505
Technical specifications
Diameter
2
mm
Total length
68
mm
Length of cut
48
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B9032.0 REAMER 2.00 MM 5987007
Technical specifications
Attributes
Diameter
2
mm
Total length
68
mm
Length of cut
48
mm
Square
2.24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.25
excl. VAT
/
Each
£
56.70
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1231-8 REAMING TOOLS HSS/-CO 5071693
DORMER B1001.5 REAMER 1.50 MM 5986266
TITEX F1231-16 REAMING TOOLS HSS/-CO 5071682
DOR HSS REAMER 13.0
DORMER B1005/8 REAMER 5/8 INCH 5986269
DORMER B1002.5 REAMER 2.50 MM 5986323
TITEX F1131-3.9 REAMING TOOLS HSS/-CO 5071570
TITEX F1231-22 REAMING TOOLS HSS/-CO 5071687
TITEX F1131-6.6 REAMING TOOLS HSS/-CO 5071618
DORMER B9035.0 REAMER 5.00 MM 5986876
GUHRING 00413 024.000 REAMER/COUNTERSINK TOOL 9004130240000
TITEX F1131-6.9 REAMING TOOLS HSS/-CO 5071621
TITEX F1131-13 REAMING TOOLS HSS/-CO 5071516
PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 3/16 INCH
DORMER B1007/32 REAMER 7/32 INCH 5986293