DORMER B1003.5 REAMER 3.50 MM 5986245


Hand reamers B100

References
dormer:B1003.5
rubix:025391
ean:7320760048733
Hand Reamer 3.50 mm DIN 206
brand logo
Technical specifications
Diameter3.5 mm
Total length71 mm
Length of cut35 mm
See all Specifications

Product details : DORMER B1003.5 REAMER 3.50 MM 5986245


HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter3.5 mm
Total length71 mm
Length of cut35 mm
Square2.7 mm
Show UNSPSC/ECL@SS
£ 31.15 excl. VAT
/ Each
£ 37.38 incl. VAT
  • Usually arrives within 14 working days