Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
GUHRING 00413 025.000 REAMER/COUNTERSINK TOOL 9004130250000
GUHRING 00413 025.000 REAMER/COUNTERSINK TOOL 9004130250000
HSS cylindrical hand drill Gühring
References
gühring:
9004130250000
rubix:
345A3077
ean:
4031093118378
Product details
Technical specifications
Product details : GUHRING 00413 025.000 REAMER/COUNTERSINK TOOL 9004130250000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.45
excl. VAT
/
Each
£
122.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER B1003.0 REAMER 3.00 MM 5986378
TITEX F1231-24 REAMING TOOLS HSS/-CO 5071688
TITEX F1131-7.2 REAMING TOOLS HSS/-CO 5071625
DOR HSS REAMER 1.5
TITEX F1131-12 REAMING TOOLS HSS/-CO 5071514
TITEX F1231-30 REAMING TOOLS HSS/-CO 5071692
TITEX F1231-15 REAMING TOOLS HSS/-CO 5071681
DORMER HSS REAMER 10.0 B95210.0
DORMER B10014.0 REAMER 14.00 MM 5986275
DOR HSS REAMER 2.5
DORMER B10017/64 REAMER 17/64 INCH 5986304
TITEX F1131-3.5 REAMING TOOLS HSS/-CO 5071566
GUHRING 00416 015.500 HAND REAMER HSS 15.500 MM H7 BRIGHT
DORMER B1009/32 REAMER 9/32 INCH 5986321
DORMER HSS REAMER 12.0 B95212.0