• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Hand drills(216)
  • Machine drills(2,058)
  • Drill accessories(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
GUHRING 00413 008.000 HAND REAMERS HSS

GUHRING 00413 008.000 HAND REAMERS HSS


HSS cylindrical hand drill Gühring

References
gühring:9004130080000
rubix:285A5005
ean:4031093118224
brand logo
brand logo

Product details
Technical specifications

Product details : GUHRING 00413 008.000 HAND REAMERS HSS


Technical specifications


Attributes
No attributes to display for this product
£ 25.60 excl. VAT
/ Each
£ 30.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TITEX F1131-5.5 REAMING TOOLS HSS/-CO 5071606TITEX F1131-6.6 REAMING TOOLS HSS/-CO 5071618TITEX F1131-30 REAMING TOOLS HSS/-CO 5071571TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691TITEX F1231-15 REAMING TOOLS HSS/-CO 5071681DORMER B10018.0 REAMER 18.00 MM 5986308GUHRING 00429 008.000 REAMER/COUNTERSINK TOOL 9004290080000DORMER B10013/32 REAMER 13/32 INCH 5986268TITEX F1231-30 REAMING TOOLS HSS/-CO 5071692DORMER B10025.0 REAMER 25.00 MM 5986353DORMER B9032.5 REAMER 2.50 MM 5987010DORMER HSS REAMER 20.0 B95220.0GUHRING 00413 018.000 REAMER/COUNTERSINK TOOL 9004130180000GUHRING 00429 010.000 REAMER/COUNTERSINK TOOL 9004290100000DORMER B1003/32 REAMER 3/32 INCH 5986312

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories