DORMER EP01M22 SPIRAL POINT TAP M22 X 2.50 MM 5973480


M Machine Tap Spiral Point

References
dormer:EP01M22
rubix:2008199
ean:7320760136355
brand logo
brand logo
Technical specifications
Threading diameter22 mm
Total length140 mm
Body materialHSS-E
See all Specifications

Product details : DORMER EP01M22 SPIRAL POINT TAP M22 X 2.50 MM 5973480


HSS-E Machine tap for metric thread steam-tempered DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Stainless steel and cast iron.

Strengths

Metric sizes M2 to M30
Spiral point for through holes
2.5xD
Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Steam tempered
Tolerance 6H

Applications

Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter22 mm
Total length140 mm
Body materialHSS-E
CoatingSteam Tempered
Tolerance6H
Square drive adapter14.5 mm
Direction of threadingRight
Show UNSPSC/ECL@SS
£ 107.25 excl. VAT
/ Each
£ 128.70 incl. VAT
  • Usually arrives within 14 working days