References
Dormer:E240M16
Rubix:80153137
EAN:7320760664308




Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e / pm |
Product details : DORMER E240M16 SPIRAL POINT TAP M16 X 2.00 MM 6305825
HSS-E machine tap for metric threaded steam-tempered DIN 371 form B Peeling cutting 2.5 xD continuous holes for stainless steel.
Tap MACHINE M 16 X2, 00 E240 GUN 6H DIN376 HSSE BLEU
Applications
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e / pm |
| Coating | steam tempered |
| Tolerance | 6h |
| Threading | m16 x 2,00 |
| Total length | 110 mm |
| Drilling diameter | 14 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 12 mm |
| Direction of threading | right |
| Input | 12 |
| Din standard | din 376 |
| Thread depth | 40 mm |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 59.88 excl. VAT
/ Each
£ 71.86 incl. VAT
- Usually arrives within 14 working days