Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 001.800 TWIST DRILL HSCO 1.800MM 1897 TYPE GV 120 TIN
GUHRING 00659 001.800 TWIST DRILL HSCO 1.800MM 1897 TYPE GV 120 TIN
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590018000
rubix:
255A4275
ean:
4031093214452
Technical specifications
Drilling diameter
1.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 001.800 TWIST DRILL HSCO 1.800MM 1897 TYPE GV 120 TIN
Technical specifications
Attributes
Drilling diameter
1.8
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
1.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.54
excl. VAT
/
Each
£
15.05
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
GUHRING 00219 001.500 TWIST DRILL HSS 1.500 MM DIN 340 TYPE W BRIGHT
GUHRING 02498 002.600 GT80/100 COATED DRILLS 9024980026000
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 1.4MM
TITEX A1149XPL-10 DEEP HOLE DRILLS HSS-E TYPE UFL 5236373
DORMER A1083.5 JOBBER DRILL 3.50 MM 5968433
GUHRING 00660 000.430 HSS/HSCO COATED DRILLS 9006600004300
GUHRING 00223 005.300 STANDARD HSS DRILLS 9002230053000
DORMER A120 HSS STUB DRILL 2.25MM
TITEX A1148-NO5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057094
CUTLINE 883018 HSS-E STUB DRILL SHORT11/32
DORMER A55311.3 A553 11.30 MM-E TIALN-TOP X5D DRILL 6535 5970011
GUHRING 00652 001.650 GT80/100 COATED DRILLS 9006520016500
TITEX A1249XPL-13.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236508
TITEX A1222-NO10 DEEP HOLE DRILLS HSS-E TYPE UFL 5059350
GUHRING 00208 002.100 HSS/HSCO COATED DRILLS 9002080021000