Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883018 HSS-E STUB DRILL SHORT11/32
CUTLINE 883018 HSS-E STUB DRILL SHORT11/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883018
rubix:
209A1071
Product details
Technical specifications
Product details : CUTLINE 883018 HSS-E STUB DRILL SHORT11/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.11
excl. VAT
/
Each
£
6.13
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
ROEBUCK A11038 220734 HSS LONG SERIES DRILL 3/8 INCH
DORMER A9764.8X195 DRILL 4.80 MM 5973096
DORMER A17051/64 5968853
GUHRING 00217 009.700 TWIST DRILLS
GUHRING 00502 007.500 GT80/100 DRILLS 9005020075000
GUHRING 00549 002.700 GT80/100 DRILLS 9005490027000
DORMER A147 9.1MM HSS E JOBBER DRILL DIN 338
DORMER A1174.6 STUB DRILL 4.60 MM 5968177
TITEX A1254TFT-3.8 DRILLS TYP VA INOX 5061009
GUHRING 00608 006.000 TWIST DRILLS
DORMER A147 8.6MM HSS E JOBBER DRILL DIN 338
TITEX A1547-6 JOBBER DRILLS HSS/HSS-E 5062206
DORMER A147 4.7MM HSS E JOBBER DRILL DIN 338
ROEBUCK PZ06.0X150 MASONRY DRILL 6 X 150MM
CUTLINE DRILL - HSS CO5% JOBBER MM 9.1 845927