References
Walter Prototyp:P21569-M16X1.5
Rubix:276A3302
Manufacturer :6244640
EAN:4042446237752

Documents
Product details : WALTER P21569-M16X1.5 TAPS HSS-E X PERT 6244640
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 106.06 excl. VAT
/ Each
£ 127.27 incl. VAT
- Usually arrives within 14 working days