GUHRING 02877 005.000 MACHINE TAPS 9028770050000
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2877 5.000
Rubix:340A4600
Manufacturer :9028770050000
EAN:4031093601948
Product details : GUHRING 02877 005.000 MACHINE TAPS 9028770050000
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 25.46 excl. VAT
/ Each
£ 30.55 incl. VAT
- Usually arrives within 14 working days

