WALTER EP2026302-M24 ADVANCED MACHINE TAPS HSS-E 6432530
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2026302-M24
Rubix:276A0391
Manufacturer :6432530
EAN:4042446246020

Technical specifications
| Threading diameter | 24 mm |
|---|---|
| Thread | 24 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTER EP2026302-M24 ADVANCED MACHINE TAPS HSS-E 6432530
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 24 mm |
|---|---|
| Thread | 24 mm |
| Body material | hss-e / pm |
| Coating | thl |
| Tolerance | 6hx |
| Total length | 160 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 376 |
Show UNSPSC/ECL@SS
£ 245.92 excl. VAT
/ Each
£ 295.10 incl. VAT
- Usually arrives within 14 working days