Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
DORMER E297M22 SPIRAL POINT TAP M22 X 2.50 MM 6290563
DORMER E297M22 SPIRAL POINT TAP M22 X 2.50 MM 6290563
Machine tap HSCO
References
dormer:
E297M22
rubix:
2557129
ean:
7320760662830
Technical specifications
Threading diameter
22
mm
Total length
140
mm
Body material
hss-e
See all Specifications
Product details
Technical specifications
Product details : DORMER E297M22 SPIRAL POINT TAP M22 X 2.50 MM 6290563
HSS-E Machine tap for metric thread hard chromed DIN 376 form B cut 2.5xD continuous holes for non-alloyed steel <850 N/mm². Copper and brass.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
Threading diameter
22
mm
Total length
140
mm
Body material
hss-e
Square drive adapter
18
mm
Input
18
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.65
excl. VAT
/
Each
£
141.18
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
DOR EP10 M14X1.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
GUHRING 02877 003.000 MACHINE TAPS 9028770030000
CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M6 X 1.0 844823
DORMER E240M6 SPIRAL POINT TAP M6 X 1.00 MM 6305835
GUHRING 00875 008.000 MACHINE TAPS 9008750080000
GUHRING 02870 005.000 MACHINE TAPS 9028700050000
GUHRING 00948 012.000 MACHINE TAPS 9009480120000
DORMER E011M20X2.0 SPIRAL POINT TAP M20 X 2.00 MM 5974459
DORMER E240M24 SPIRAL POINT TAP M24 X 3.00 MM 6305829
DOR EP10 M4X.5 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
DORMER EP01M22 SPIRAL POINT TAP M22 X 2.50 MM 5973480
DOR EP10 M16X1.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
DORMER E240M20 SPIRAL POINT TAP M20 X 2.50 MM 6305827
GUHRING 00843 005.000 MACHINE TAPS 9008430050000
WALTER 27160-PG11 HAND- AND MACHINE TAPS HSS/-E 5079029