References
Gühring:844 4.000
Rubix:345A1136
Manufacturer :9008440040000
EAN:4031093256483

Product details : GUHRING 00844 004.000 MACHINE TAPS 9008440040000
Taps for ISO metric threading, HSSE, blind hole threading, tolerance ISO3/6G
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Body material | hss-e |
| Tolerance | iso3/6g |
| Threading | metric |
| Input | sw |
Show UNSPSC/ECL@SS
£ 21.86 excl. VAT
/ Each
£ 26.23 incl. VAT
- Usually arrives within 14 working days
