Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00864 005.000 HAND TAPS HSS
GUHRING 00864 005.000 HAND TAPS HSS
Standard manual thread-cutters Gühring
References
gühring:
9008640050000
rubix:
285A5058
ean:
4031093259965
Technical specifications
Threading diameter
5
mm
Thread
0.8
mm
Total length
50
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00864 005.000 HAND TAPS HSS
Technical specifications
Attributes
Threading diameter
5
mm
Thread
0.8
mm
Total length
50
mm
Thread depth
14
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.10
excl. VAT
/
Each
£
15.72
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
DORMER FINEST FLUTE SERIAL TAP E105 M20 X 1.0 NO.9
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
CUTLINE 885372 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 SECOND
DORMER E500M1NO1 TAP M1 X 0.25 MM 5977027
DORMER E500M5X.9NO2 TAP M5 X 0.90 MM 5976907
DORMER E1193/4NO9 TAP 3/4 INCH X 14 5975746
CUTLINE 885384 HSS STRAIGHT FLUTE TAP BSW 7/16 X 14 SECOND
DORMER E500M12NO6 TAP M12 X 1.75 MM 5975302
DORMER HSS TAP 7/16 E5347/16
CUTLINE 885324 HSS TAP UNF 5/16 X 24 SECOND
DORMER E500M18NO2 TAP M18 X 2.50 MM 5975375
GUHRING 01818 008.000 HAND TAP SET HSS-E-PM 3 PARTS
SPIRAL POINT TAP HSS GT 3/16 BSW
CUTLINE 885371 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 TAPER
CUTLINE 885454 HSS TAP BSPF 1/8 X 28 SECOND