Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 01818 008.000 HAND TAP SET HSS-E-PM 3 PARTS
GUHRING 01818 008.000 HAND TAP SET HSS-E-PM 3 PARTS
Standard manual thread-cutters Gühring
References
gühring:
9018180080000
rubix:
156A4026
ean:
4031093335423
Technical specifications
Threading diameter
8
mm
Thread
1.25
mm
Total length
63
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01818 008.000 HAND TAP SET HSS-E-PM 3 PARTS
Technical specifications
Attributes
Threading diameter
8
mm
Thread
1.25
mm
Total length
63
mm
Thread depth
17
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.92
excl. VAT
/
Each
£
119.90
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885500 HSS TAP BA 5 TAPER
CUTLINE 885117 HSS TAP M2.5 X 0.45 TAPER
GUHRING 00986 011.113 HAND TAPS 9009860111130
CUTLINE 885337 HSS TAP UNF 9/16 X 18 PLUG
GUHRING 00886 012.007 HAND TAPS 9008860120070
CUTLINE 885425 HSS TAP BSF 3/8 X 20 TAPER
CUTLINE 885368 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 TAPER
CUTLINE 885189 HSS TAP M10.0 X 1.0 PLUG FINE
GUHRING 00864 036.000 HAND TAPS 9008640360000
GUHRING 00984 004.166 HAND TAPS 9009840041660
GUHRING 00864 003.000 HAND TAP HSS BOTTOMING TAP THROUGH M3 RH 352
GUHRING 00886 016.005 HAND TAPS 9008860160050
CUTLINE 885370 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 PLUG
CUTLINE 885163 HSS TAP M20.0 X 2.5 SECOND
DORMER E500M2NO1 TAP M2 X 0.40 MM 5975724