GUHRING 02498 004.000 GT80/100 COATED DRILLS 9024980040000
Twist drill Gühring
See technical informationReferences
Gühring:2498 4.000
Rubix:340A1196
Manufacturer :9024980040000
EAN:4031093361729

Product details : GUHRING 02498 004.000 GT80/100 COATED DRILLS 9024980040000
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 14.48 excl. VAT
/ Each
£ 17.38 incl. VAT
- Usually arrives within 14 working days
