Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02498 005.600 GT80/100 COATED DRILLS 9024980056000
GUHRING 02498 005.600 GT80/100 COATED DRILLS 9024980056000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9024980056000
rubix:
340A1243
ean:
4031093361880
Technical specifications
Drilling diameter
5.6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02498 005.600 GT80/100 COATED DRILLS 9024980056000
Technical specifications
Attributes
Drilling diameter
5.6
mm
Body material
hss-co
Tip angle
130
°
Internal cooling
no
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.60
excl. VAT
/
Each
£
17.52
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
CUTLINE 832027 DRILL HSS CO5 CUT GROUND 4 MM
DORMER A9006.7 JOBBER DRILL 6.70 MM 5970963
DORMER A9408.2 SERIES DRILL 8.20 MM 5972293
TITEX A3143-0.57 MICRO DRILLS HSS 5062891
TITEX A1511-2.4 JOBBER DRILLS HSS/HSS-E 5061616
DORMER A9004.3 JOBBER DRILL 4.30 MM 5971126
DORMER A100.5 JOBBER DRILL 0.50 MM 5967619
GUHRING 00245 007.000 TWIST DRILLS
DORMER A1104.2 SERIES DRILL 4.20 MM 5967751
TITEX A1247-NO51 JOBBER DRILLS HSS/HSS-E 5060495
TITEX A1149XPL-9.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236479
DORMER A100.32 JOBBER DRILL 0.32 MM 5967605
TITEX A1544-6 JOBBER DRILLS HSS/HSS-E 5062110
SPARTEX 863989 5.3 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 05519 010.500 TWIST DRILL HSCO 10.500MM TYPE GU 500 DZ TIN