TITEX A1149XPL-9.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236479
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1149XPL-9.3
Rubix:291A1610
Manufacturer :5236479
EAN:4031132264967

Technical specifications
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 25 mm |
Documents
Product details : TITEX A1149XPL-9.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236479
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 25 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Coating | alcrn |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 9.3 mm |
Show UNSPSC/ECL@SS
£ 28.01 excl. VAT
/ Each
£ 33.61 incl. VAT
- Usually arrives within 14 working days