Machine taps E240
Threading diameter | 24 mm |
---|---|
Thread | 3 mm |
Total length | 160 mm |
Threading diameter | 24 mm |
---|---|
Thread | 3 mm |
Total length | 160 mm |
Body material | HSS-E |
Drilling diameter | 24 mm |
Square drive adapter | 18 mm |
Input | 18 |
Material | HSS-E |
Usually arrives within 14 working days