Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00152 022.000 MACHINE TAPS 9001520220000
GUHRING 00152 022.000 MACHINE TAPS 9001520220000
Standard round die-stock Gühring
References
gühring:
9001520220000
rubix:
342A1779
ean:
4031093004060
Technical specifications
Cage diameter
55
mm
Cage thickness
22
mm
Thread
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00152 022.000 MACHINE TAPS 9001520220000
Technical specifications
Attributes
Cage diameter
55
mm
Cage thickness
22
mm
Thread
2.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.43
excl. VAT
/
Each
£
125.32
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT 62000-UNC5/16 DIES 5079580
GUHRING 00161 014.007 MACHINE TAPS 9001610140070
DORMER F310M30X2.0X2.1/4 ADJUSTABLE DIE M30 X 2.00 MM 5977952
WALTERPROT 60000-M8 DIES 5079261
DORMER F310M20X1.0X1.1/2 ADJUSTABLE DIE M20 X 1.00 MM 5978596
GUHRING 00175 016.662 MACHINE TAPS 9001750166620
GUHRING 00162 010.005 DIES HSS
WALTERPROT 64000-G3/8 DIES 5079625
DORMER F310M24X2.0X2 F310 M24 X 2.00 DIE BS 1127:1950 5978613
CUTLINE 885636 METRIC FINE SPLIT DIE M12 X 1.50 X 1.5/16 INCH
FACOM CIRC.DIE 221.18X250
DORMER HSS DIE M14 F201M14
GUHRING 00153 012.000 MACHINE TAPS 9001530120000
WALTERPROT 64000-G1 DIES 5079619
CUTLINE 885686 HSS SPLIT DIE UNC 1 (2)