Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01228 013.000 GT80/100 COATED DRILLS 9012280130000
GUHRING 01228 013.000 GT80/100 COATED DRILLS 9012280130000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9012280130000
rubix:
337A0644
ean:
4031093297684
Technical specifications
Drilling diameter
13
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01228 013.000 GT80/100 COATED DRILLS 9012280130000
Technical specifications
Attributes
Drilling diameter
13
mm
Body material
hss-co
Tip angle
130
°
Internal cooling
no
Tail diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.00
excl. VAT
/
Each
£
76.80
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
TITEX A1544-11.8 JOBBER DRILLS HSS/HSS-E 5062068
TITEX A1222-1.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5059413
GUHRING 00217 009.500 TWIST DRILLS
DORMER A10012.0 JOBBER DRILL 12.00 MM 5967421
TITEX A1622-17/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5062553
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 6.5 860954
GUHRING 00657 002.350 HSS/HSCO COATED DRILLS 9006570023500
GUHRING 00245 023.750 STANDARD HSS DRILLS 9002450237500
CUTLINE DRILL - HSS JOBBER ZIRKO MM 5.3 861067
GUHRING 00503 011.000 TWIST DRILLS
GUHRING 00205 001.620 UNIVERSAL HSS DRILLS 9002050016200
GUHRING 02047 009.500 GT80/P2000 HSCO DRILLS 9020470095000
CUTLINE DRILL HSS JOBBER TIN TIP MM 2.8 860667
TITEX A1148-9.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057251
GUHRING 00205 001.270 TWIST DRILLS 1.270 MM