Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 009.500 GT80/P2000 HSCO DRILLS 9020470095000
GUHRING 02047 009.500 GT80/P2000 HSCO DRILLS 9020470095000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470095000
rubix:
339A0438
ean:
4031093342452
Technical specifications
Drilling diameter
9.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 009.500 GT80/P2000 HSCO DRILLS 9020470095000
Technical specifications
Attributes
Drilling diameter
9.5
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
9.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.72
excl. VAT
/
Each
£
17.66
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
TITEX A1822-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062681
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 6.8 860957
GUHRING 05523 007.300 TWIST DRILL HSCO 7.300MM TYPE GU 500 DZ BRIGHT
GUHRING 00305 001.430 HSS/HSCO COATED DRILLS 9003050014300
TITEX A1522-2.1 DEEP HOLE DRILL 5061867
GUHRING 00225 001.300 DRILLS OTHER 9002250013000
GUHRING 00605 008.900 HSS/HSCO COATED DRILLS 9006050089000
DORMER A9005/32 JOBBER DRILL 5/32 INCH 5971240
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 14.5MM
GUHRING 05519 003.200 TWIST DRILLS
GUHRING 00245 026.000 TWIST DRILLS
DORMER A6203.4 6499883
DORMER A94011.8 SERIES DRILL 11.80 MM 5972975
GUHRING 00305 001.850 HSS/HSCO COATED DRILLS 9003050018500
GUHRING 00329 016.000 TWIST DRILLS