Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1702.51 REAMER 2.51 MM 5986821
DORMER B1702.51 REAMER 2.51 MM 5986821
HSS machine drill Dormer
References
dormer:
B1702.51
rubix:
1066321
ean:
7320760131381
Technical specifications
Nominal diameter (metric)
2.51
mm
Total length
57
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1702.51 REAMER 2.51 MM 5986821
Technical specifications
Attributes
Nominal diameter (metric)
2.51
mm
Total length
57
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.76
excl. VAT
/
Each
£
41.71
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B9011/4 REAMER 1/4 INCH 5986440
DORMER B1613.0 5986835
DOR CARBIDE REAMER 2.8
TITEX F1352HUN-7.72 REAMING TOOLS HSS/-CO 5072852
DORMER HSCO REAMER 8.5 B1808.5
TITEX F1352HUN-10.05 REAMING TOOLS HSS/-CO 5072046
DORMER B9012.0 REAMER 2.00 MM 5986481
TITEX F1352HUN-10.96 REAMING TOOLS HSS/-CO 5072137
TITEX F1352HUN-8.57 REAMING TOOLS HSS/-CO 5072937
DOR HSCO REAMER 4.7
DORMER B1704.03 REAMER 4.03 MM 5986884
TITEX F1352HUN-4.92 REAMING TOOLS HSS/-CO 5072534
TITEX F1352HUN-3.45 REAMING TOOLS HSS/-CO 5072387
TITEX F1352HUN-8.21 REAMING TOOLS HSS/-CO 5072901
TITEX F1352HUN-5.62 REAMING TOOLS HSS/-CO 5072642