Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-7.62 REAMING TOOLS HSS/-CO 5072842
TITEX F1352HUN-7.62 REAMING TOOLS HSS/-CO 5072842
Machine reamer in HSS
References
walter titex:
F1352HUN-7.62
rubix:
356A9291
manufacturer :
5072842
ean:
4031132141787
Technical specifications
Nominal diameter (metric)
7.62
mm
Total length
117
mm
Length of cut
33
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-7.62 REAMING TOOLS HSS/-CO 5072842
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
7.62
mm
Total length
117
mm
Length of cut
33
mm
Body material
HSS-E
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 1/2IN 869719
TITEX F1352HUN-8.26 REAMING TOOLS HSS/-CO 5072906
TITEX F1352HUN-2.41 REAMING TOOLS HSS/-CO 5072283
TITEX F1352HUN-2.4 REAMING TOOLS HSS/-CO 5072282
DORMER B16114.0 REAMER 14.00 MM 5986776
TITEX F1352HUN-1.39 REAMING TOOLS HSS/-CO 5071980
TITEX F1352HUN-3.75 REAMING TOOLS HSS/-CO 5072417
DORMER CARBIDE REAMER 16.0 B41116.0
TITEX F1352HUN-9.65 REAMING TOOLS HSS/-CO 5073045
GUHRING 00490 008.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-2.65 REAMING TOOLS HSS/-CO 5072307
GUHRING 00405 017.000 REAMER/COUNTERSINK TOOL 9004050170000
TITEX F1352-4.8 REAMING TOOLS HSS/-CO 5071885
TITEX F1352HUN-5.2 REAMING TOOLS HSS/-CO 5072562
TITEX F1352HUN-2.63 REAMING TOOLS HSS/-CO 5072305