Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01228 015.000 GT80/100 COATED DRILLS 9012280150000
GUHRING 01228 015.000 GT80/100 COATED DRILLS 9012280150000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9012280150000
rubix:
337A0678
ean:
4031093297752
Technical specifications
Drilling diameter
15
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01228 015.000 GT80/100 COATED DRILLS 9012280150000
Technical specifications
Attributes
Drilling diameter
15
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.84
excl. VAT
/
Each
£
93.41
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
TITEX A1247-7.6 JOBBER DRILLS HSS/HSS-E 5060621
DORMER A02213.5 STUB DRILL 13.50 MM 5967298
DORMER A1108.1 SERIES DRILL 8.10 MM 5968281
CUTLINE DRILL - HSS JOBBER TIN MM 2 860784
GUHRING 09651 004.600 TWIST DRILL HSS 4.600 MM DIN 338 TYPE N TIN
GUHRING 00329 020.000 TWIST DRILLS
GUHRING 00217 024.000 STANDARD HSS DRILLS 9002170240000
GUHRING 00301 001.050 MICRO-PRECISION DRILLS
DORMER A110 HSS LONG SERIES DRILL 13.5MM
ROEBUCK A001164 HSS JOBBER DRILL 1/64 INCH
GUHRING 00329 002.000 HSS/HSCO COATED DRILLS 9003290020000
GUHRING 00225 009.400 DRILLS OTHER 9002250094000
DORMER A1174.6 STUB DRILL 4.60 MM 5968177
GUHRING 00305 009.200 HSS/HSCO COATED DRILLS 9003050092000
CUTLINE DRILL - HSS JOBBER TIN MM 2.1 860785