Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A001164 HSS JOBBER DRILL 1/64 INCH
ROEBUCK A001164 HSS JOBBER DRILL 1/64 INCH
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
A001164
rubix:
023675
Product details
Technical specifications
Product details : ROEBUCK A001164 HSS JOBBER DRILL 1/64 INCH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.61
excl. VAT
/
Each
£
3.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DA110-08-15.500U0-WZ90AJ JOBBER DRILL 7506538
TITEX A1244-0.8 JOBBER DRILLS HSS/HSS-E 5060289
TITEX A1511-9 JOBBER DRILLS HSS/HSS-E 5061722
CUTLINE DRILL - HSS LONG SERIES MM 2.9 861317
GUHRING 00524 002.400 DRILLS OTHER 9005240024000
TITEX A1622-29/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5062569
TITEX A1544-6.5 JOBBER DRILLS HSS/HSS-E 5062115
CUTLINE DRILL - HSS LONG SERIES MM 5.8 861346
GUHRING 00549 006.200 GT80/100 DRILLS 9005490062000
TITEX DA110-08-11.500U0-WZ90AJ JOBBER DRILL 7506526
GUHRING 00211 002.000 HSS/HSCO COATED DRILLS 9002110020000
DORMER A100.48 JOBBER DRILL 0.48 MM 5967618
SPARTEX 863983 4.8 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
TITEX A1249XPL-7.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236585
ROEBUCK HSCO JOBBER DRILL 4.0MM