Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00556 006.000 NC-SPOTTING DRILLS 120
GUHRING 00556 006.000 NC-SPOTTING DRILLS 120
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005560060000
rubix:
285A3866
ean:
4031093176293
Technical specifications
Drilling diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00556 006.000 NC-SPOTTING DRILLS 120
Technical specifications
Attributes
Drilling diameter
6
mm
Body material
HSS
Tip angle
120
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.78
excl. VAT
/
Each
£
16.54
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GUHRING 00207 003.500 HSS/HSCO COATED DRILLS 9002070035000
GUHRING 00223 002.300 TWIST DRILLS
DORMER A1011.6 JOBBER DRILL 1.60 MM 5968047
GUHRING 05523 004.700 TWIST DRILL HSCO 4.700MM TYPE GU 500 DZ BRIGHT
TITEX A3143-0.19 MICRO DRILLS HSS 5062853
TITEX A1547-5.6 JOBBER DRILLS HSS/HSS-E 5062202
GUHRING 00223 005.600 STANDARD HSS DRILLS 9002230056000
TITEX A1211TIN-5.1 JOBBER DRILLS HSS/HSS-E 5058942
CUTLINE DRILL HSS JOBBER TIN TIP MM 10.8 860747
GUHRING 00257 020.000 TWIST DRILLS
DORMER A100 HSS JOBBER DRILL 0.45MM
GUHRING 00317 008.000 TWIST DRILLS
GUHRING 02047 005.100 GT80/P2000 HSCO DRILLS 9020470051000
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 4.6MM
GUHRING 00329 004.370 HSS/HSCO COATED DRILLS 9003290043700