Jobber Drill
Drilling diameter | 0.45 mm |
---|---|
Total length | 20 mm |
Length of cut | 5 mm |
Drilling diameter | 0.45 mm |
---|---|
Total length | 20 mm |
Length of cut | 5 mm |
Din standard | din 338 |
Ratio of diameter to length of drill hole | 4xd |
Body material | hss |
Sharpening | standard |
Tip angle | 118 ° |
Internal cooling | no |
Tail diameter | 0.45 mm |
Usually arrives within 14 working days