Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
GUHRING 03314 005.000 MILLS CARBIDE UNIVERS 9033140050000
GUHRING 03314 005.000 MILLS CARBIDE UNIVERS 9033140050000
Solid carbide miller Gühring
References
gühring:
9033140050000
rubix:
339A5472
ean:
4031093673655
Product details
Technical specifications
Product details : GUHRING 03314 005.000 MILLS CARBIDE UNIVERS 9033140050000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.55
excl. VAT
/
Each
£
40.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S9047.0 END MILL 7.00 MM 5982831
DORMER S803HB11.7 DRILL 11.70 MM 5982519
SANDVIK 1P251-0200-XA 1630 6259790
DORMER S7633.0XR0.3 END MILL 3.00 MM X 0.3 MM 6706843
GUHRING 05735 020.000 END MILL SOLID CARBIDE 20.000MM TYPE N 6527L
SANDVIK 2F342-0635-038-PDP2BM SC MILLING CM PLURA 2 8351751
SANDVIK 1K337-2500-300-XD 1730 DURA SOLID CARBIDE END MILL 8213640
WALTER MC413-04.0A2XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959783
CUTLINE VARICUT 5MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK R216.24-10030GAP10G1610 SC MILLING CM PLURA 2 5742953
SANDVIK 1K357-0600-050-XD 1730 DURA SOLID CARBIDE END MILL 8213642
CUTLINE 893338 16MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK R216.24-16030EAI16G1610 SC MILLING CM PLURA 2 5743092
SANDVIK 1K357-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213658
SANDVIK 2F341-1000-050-SC1710 SC MILLING CM PLURA 2 7419254