GUHRING 00827 016.007 MACHINE TAPS 9008270160070
Machine thread-cutter Gühring
See technical informationReferences
Gühring:827 16.007
Rubix:345A0477
Manufacturer :9008270160070
EAN:4031093253932


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00827 016.007 MACHINE TAPS 9008270160070
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 16.007 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 56.80 excl. VAT
/ Each
£ 68.16 incl. VAT
- Usually arrives within 14 working days