Machine thread-cutter Dormer
Total length | 160 mm |
---|---|
Body material | hss-e |
Type | american through-bores |
Total length | 160 mm |
---|---|
Body material | hss-e |
Type | american through-bores |
With cooling spray | no |
Drilling diameter | 18 mm |
Square drive adapter | 18 mm |
Coating | gold |
Threading (inch) | 1 |
No. of threads per inch | 12 |
Usually arrives within 14 working days