Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 000.300 MICRO-PRECISION DRILLS
GUHRING 00660 000.300 MICRO-PRECISION DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600003000
rubix:
285A3939
ean:
4031093216463
Technical specifications
Drilling diameter
0.3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 000.300 MICRO-PRECISION DRILLS
Technical specifications
Attributes
Drilling diameter
0.3
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
0.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.78
excl. VAT
/
Each
£
15.34
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
GUHRING 00206 002.700 HSS/HSCO COATED DRILLS 9002060027000
DORMER A5538.5 A553 8.50 MM-E TIALN-TOP X5D DRILL 6535 5971428
DORMER A1109.8 SERIES DRILL 9.80 MM 5967843
GUHRING 00245 046.000 TWIST DRILLS
DORMER A0022.4 JOBBER DRILL 2.40 MM 5967429
CUTLINE DRILL - HSS JOBBER TIN MM 8.7 860851
DORMER A10021/64 JOBBER DRILL 21/64 INCH 5966982
GISS CUTLINE TCT6.8 6.80MM TCT HSS DRILL
DORMER A55313.0 5970035
GUHRING 00223 003.400 TWIST DRILLS
TITEX A1148-NO32 DEEP HOLE DRILLS HSS-E TYPE UFL 5057075
DORMER A11014.5 SERIES DRILL 14.50 MM 5967881
TITEX A1148-8.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5057244
GUHRING 00653 012.000 STANDARD HSS COATED DRIL 9006530120000
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 10.4 860993