References
Dormer:A10021/64
Rubix:023057
EAN:7320760001554




Technical specifications
| Drilling diameter | 8.33 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : DORMER A10021/64 JOBBER DRILL 21/64 INCH 5966982
Applications
Technical specifications
Attributes
| Drilling diameter | 8.33 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.33 mm |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
- In stock: Next day delivery