Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885329 HSS TAP UNF 7/16 X 20 TAPER
CUTLINE 885329 HSS TAP UNF 7/16 X 20 TAPER
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
References
giss cutline:
885329
rubix:
215A7716
ean:
3660338386251
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885329 HSS TAP UNF 7/16 X 20 TAPER
• UNF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.48
excl. VAT
/
Each
£
34.18
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 885182 HSS TAP M6.0 X 0.75 SECOND FINE
DORMER E500M5X.9NO1 TAP M5 X 0.90 MM 5976902
CUTLINE 885293 HSS TAP UNC 9/16 X 12 SECOND
DORMER E500 HSS TAP M1.4 NO. 2
DORMER FINEST FLUTE SERIAL TAP E105 M5 X .5 NO.9
DORMER E500M36NO2 TAP M36 X 4.00 MM 5976933
CUTLINE 885191 HSS TAP M10.0 X 1.25 SECOND FINE
SPIRAL POINT TAP HSS GT 3/8 BSW
DORMER E500M16NO2 TAP M16 X 2.00 MM 5975344
CUTLINE 885201 HSS TAP M12.0 X 1.5 PLUG FINE
GUHRING 01818 003.000 HAND TAPS 9018180030000
DORMER FINEST FLUTE SERIAL TAP E105 M15 X 1.0 NO.9
DORMER FINEST FLUTE SERIAL TAP E105 M30 X 2.0 NO.9
CUTLINE 885115 HSS TAP M2.0 X 0.4 SECOND
ROEBUCK HSS TAP M10.0 X 1.5 TAPER