Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885490 HSS TAP BA 1 PLUG
CUTLINE 885490 HSS TAP BA 1 PLUG
CUTLINE 885487 HSS TAP 0BA PLUG
References
giss cutline:
885490
rubix:
215A7869
ean:
3660338387777
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885490 HSS TAP BA 1 PLUG
• BA individual tap
• Straight flute
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.75
excl. VAT
/
Each
£
14.10
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
DORMER E500M45NO3 TAP M45 X 4.50 MM 5976841
CUTLINE 885278 HSS TAP UNC 1/4 X 20 SECOND
CUTLINE 885387 HSS TAP BSW 1/2 X 12 SECOND
DORMER HSS TAP 3/8NO8 E1153/8NO8
DOR HSS TAP M24NO7
DORMER E500M5NO3 TAP M5 X 0.80 MM 5976886
DORMER FINEST FLUTE SERIAL TAP E105 M12 X 1.25 NO.9
DORMER E500M45NO1 TAP M45 X 4.50 MM 5976826
CUTLINE 885222 HSS TAP M24.0 X 1.5 TAPER FINE
CUTLINE 885425 HSS TAP BSF 3/8 X 20 TAPER
DORMER E500M27NO2 TAP M27 X 3.00 MM 5975687
ROEBUCK 885830 HEX DRIVE TAP 1/4 INCH M4
DOR HSS TAP 2.1/2NO9
DORMER E102M4NO8 TAP M4 X 0.70 MM 5974866
ROEBUCK 885831 HEX DRIVE TAP 1/4 INCH M5