Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00886 024.008 HAND TAPS 9008860240080
GUHRING 00886 024.008 HAND TAPS 9008860240080
Standard manual thread-cutters Gühring
References
gühring:
9008860240080
rubix:
345A2541
ean:
4031093263030
Technical specifications
Threading diameter
24
mm
Thread
1.5
mm
Total length
90
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00886 024.008 HAND TAPS 9008860240080
Technical specifications
Attributes
Threading diameter
24
mm
Thread
1.5
mm
Total length
90
mm
Thread depth
22
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.60
excl. VAT
/
Each
£
100.32
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E100M24NO8 TAP M24 X 3.00 MM 5974754
CUTLINE 885878 DIE STOCK 13/16 INCH CAPACITY
CUTLINE 885865 TAP WRENCH STD S4 222224
DORMER FINEST FLUTE SERIAL TAP E105 M5 X .5 NO.9
CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
DORMER E5311/4NO6 TAP 1/4 INCH X 20 5977260
FACOM 3 TAPS 227.SJ1
DORMER E500M22NO1 TAP M22 X 2.50 MM 5975634
GUHRING 00985 004.826 HAND TAPS 9009850048260
DORMER E5345/8 SPIRAL POINT TAP 5/8 INCH X 11 5976561
DORMER E500M11NO2 TAP M11 X 1.50 MM 5975484
GUHRING 00861 022.000 HAND TAPS 9008610220000
GUHRING 00853 012.000 HAND TAPS 9008530120000
CUTLINE 885467 HSS TAP BSPF 3/4 X 14 PLUG
DORMER E500M5X.9NO1 TAP M5 X 0.90 MM 5976902