References
Facom:227.SJ1
Rubix:1232954
EAN:3148511532409


Technical specifications
| Material | hss |
|---|---|
| Number of elements | 21 |
| Range | m3 - m4 - m5 - m6 - m8 - m10 - m12 mm |
Product details : FACOM 3 TAPS 227.SJ1
227 - Tapping sets
- Each set includes sets of 3 taps per dimension: roughing, intermediate and finishing.
- Set Ref 227.SJ1 includes cobalt taps (Ref 227.S).
-Supplied in metal box BT.228J1.
- Each set includes sets of 3 taps per dimension: roughing, intermediate and finishing.
- Set Ref 227.SJ1 includes cobalt taps (Ref 227.S).
-Supplied in metal box BT.228J1.
Technical specifications
Attributes
| Logistic Weight | 581 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x115x40 mm |
| Package weight | 581 g |
| Material | hss |
| Number of elements | 21 |
| Range | m3 - m4 - m5 - m6 - m8 - m10 - m12 mm |
| Case Material | metal |
| Type of tail | taper, second and bottoming |
Show UNSPSC/ECL@SS
£ 478.31 excl. VAT
/ Each
£ 573.97 incl. VAT
- Delivery usually within ( 14 ) days