Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER CARBIDE REAMER 14.0 B41114.0
DORMER CARBIDE REAMER 14.0 B41114.0
HSS machine drill Dormer
References
dormer:
B41114.0
rubix:
1067844
ean:
7320760053164
Technical specifications
Nominal diameter (metric)
14
mm
Total length
189
mm
Length of cut
47
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER CARBIDE REAMER 14.0 B41114.0
Technical specifications
Attributes
Nominal diameter (metric)
14
mm
Total length
189
mm
Length of cut
47
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
207.35
excl. VAT
/
Each
£
248.82
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B16118.0 REAMER 18.00 MM 5986788
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 1/8IN 869695
DOR CARBIDE REAMER 18.0
TITEX F1352HUN-4.05 REAMING TOOLS HSS/-CO 5072447
DORMER B10122.0 REAMER 22.00 MM 5986564
TITEX F1352HUN-6.13 REAMING TOOLS HSS/-CO 5072693
DOR CARBIDE REAMER 7.97
TITEX F1352HUN-2.65 REAMING TOOLS HSS/-CO 5072307
DOR CARBIDE REAMER 9.98
DORMER B1708.98 REAMER 8.98 MM 5986652
TITEX F1352HUN-3.27 REAMING TOOLS HSS/-CO 5072369
TITEX F1342-3.6 REAMING TOOLS HSS/-CO 5071750
TITEX F1352HUN-11.88 REAMING TOOLS HSS/-CO 5072229
TITEX F1352HUN-2.26 REAMING TOOLS HSS/-CO 5072268
DORMER B1802.1 REAMER 2.10 MM 5986646