GUHRING 00835 010.005 MACHINE TAPS 9008350100050
Machine thread-cutter Gühring
See technical informationReferences
Gühring:835 10.005
Rubix:345A0971
Manufacturer :9008350100050
EAN:4031093255622


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00835 010.005 MACHINE TAPS 9008350100050
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 39.74 excl. VAT
/ Each
£ 47.69 incl. VAT
- Usually arrives within 14 working days