References
Dormer:E268M11X1.0
Rubix:1073961
EAN:7320760088500




Technical specifications
| Threading | m11 |
|---|---|
| Threading diameter | 11 mm |
| Type | metric blind bores and through-bores |
Product details : DOR HSCO TAP M11X1.0
HSS-E Machine tap for metric-fine threads uncoated DIN 374 form C straight grooves 1.5xD blind and through holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminum alloys and duraplasts.
Applications
- Automatic steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²)
- Carbon steel (<250 HB <850 N/mm²)
- Alloy steel (<250 HB <850 N/mm²)
- Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
- Cast Iron Lamellar (<150 HB >500 N/mm²)
- Cast Iron Lamellar (>150<300 HB >500<1000 N/mm²)
- Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
- Béta-Brass Bronze (<200 HB <700 N/mm²)
- Alpha-Brass (<200 HB <700 N/mm²)
- Aluminum Alloy Silicon 0.5% (<150 HB <500 N/mm²)
- Aluminum alloyed Sicilium > 0.5% < 10% (<120 HB <400 N/mm²)
- Duraplastics
- Structural steel inset steel (<200 HB <700 N/mm²)
- Carbon steel (<250 HB <850 N/mm²)
- Alloy steel (<250 HB <850 N/mm²)
- Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
- Cast Iron Lamellar (<150 HB >500 N/mm²)
- Cast Iron Lamellar (>150<300 HB >500<1000 N/mm²)
- Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
- Béta-Brass Bronze (<200 HB <700 N/mm²)
- Alpha-Brass (<200 HB <700 N/mm²)
- Aluminum Alloy Silicon 0.5% (<150 HB <500 N/mm²)
- Aluminum alloyed Sicilium > 0.5% < 10% (<120 HB <400 N/mm²)
- Duraplastics
Technical specifications
Attributes
| Threading | m11 |
|---|---|
| Threading diameter | 11 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 20 mm |
| Coating | bright |
| Total length | 90 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 44.32 excl. VAT
/ Each
£ 53.18 incl. VAT
- Usually arrives within 14 working days