Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01146 016.000 DRILLS OTHER 9011460160000
GUHRING 01146 016.000 DRILLS OTHER 9011460160000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9011460160000
rubix:
336A3145
ean:
4031093283274
Technical specifications
Drilling diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01146 016.000 DRILLS OTHER 9011460160000
Technical specifications
Attributes
Drilling diameter
12
mm
Body material
Cobalt variants
Tip angle
135
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.17
excl. VAT
/
Each
£
128.60
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
CUTLINE DRILL HSS JOBBER TIN TIP MM 10.5 860744
GUHRING 00651 009.800 TWIST DRILLS
DORMER A51017/64 JOBBER DRILL 17/64 INCH 5970415
DORMER A110.5 SERIES DRILL 0.50 MM 5968259
CUTLINE DRILL - HSS JOBBER TIN MM 3.1 860795
CUTLINE DRILL - HSS JOBBER ZIRKO MM 10.7 861121
DORMER A51013/64 JOBBER DRILL 13/64 INCH 5970403
DORMER A5207.8 STUB DRILL 7.80 MM 5970042
GUHRING 00207 005.600 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO MM 2 861034
GUHRING 00605 001.850 TWIST DRILL HSCO 1.850MM DIN 338 TYPE TI BRIGHT
GUHRING 00317 007.700 HSS/HSCO COATED DRILLS 9003170077000
TITEX A1922S-13 DEEP HOLE DRILLS HSS-E TYPE UFL 5062694
GUHRING 00245 061.000 STANDARD HSS DRILLS 9002450610000
GUHRING 00396 002.300 GT80/100 COATED DRILLS 9003960023000