References
Gühring:651 9.800
Rubix:285A7250
Manufacturer :9006510098000
EAN:4031093201063

Product details : GUHRING 00651 009.800 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 9.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.8 mm |
Show UNSPSC/ECL@SS
£ 30.75 excl. VAT
/ Each
£ 36.90 incl. VAT
- Usually arrives within 14 working days
