Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01259 004.200 TWIST DRILLS
GUHRING 01259 004.200 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9012590042000
rubix:
285A7572
ean:
4031093300360
Technical specifications
Drilling diameter
4.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01259 004.200 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
4.2
mm
Body material
Cobalt variants
Tip angle
135
°
Internal cooling
No
Tail diameter
4.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.77
excl. VAT
/
Each
£
8.12
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
GISS CUTLINE TCT1/4 1/4 TCT HSS DRILL
TITEX A1544-6.8 JOBBER DRILLS HSS/HSS-E 5062118
TITEX A3143-0.42 MICRO DRILL 5062876
CUTLINE DRILL - HSS LONG SERIES MM 2.6 861314
GUHRING 00622 002.530 GT80/100 DRILLS 9006220025300
SPARTEX 864038 12.5 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00301 000.430 HSS/HSCO COATED DRILLS 9003010004300
DORMER A10815/64 A108 15/64 ST STRAIGHT STEEL JOBBER DRILL 6305902
TITEX A1247-NO23 JOBBER DRILLS HSS/HSS-E 5060464
DORMER A1476.0 JOBBER DRILL 6.00 MM 7022447
GUHRING 00357 012.500 DRILLS OTHER 9003570125000
DORMER A1004.9 JOBBER DRILL 4.90 MM 5966685
GUHRING 02456 002.400 HSS/HSCO COATED DRILLS 9024560024000
DURATOOL HSS JOBBER DRILL 13/32 INCH 20-100-926
TITEX A1211-14.2 JOBBER DRILLS HSS/HSS-E 5058626