Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DURATOOL HSS JOBBER DRILL 13/32 INCH 20-100-926
DURATOOL HSS JOBBER DRILL 13/32 INCH 20-100-926
Helicoidal HSS drill bit with cylindrical tail Duratool
References
duratool:
20-100-926
rubix:
029749
Product details
Technical specifications
Product details : DURATOOL HSS JOBBER DRILL 13/32 INCH 20-100-926
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.94
excl. VAT
/
Each
£
7.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A147 2.2MM HSS E JOBBER DRILL DIN 338
GUHRING 00305 010.200 TWIST DRILL HSCO 10.200 MM DIN 338 TYPE N STEAM
GUHRING 00223 002.300 TWIST DRILLS
CUTLINE DRILL HSS JOBBER TIN TIP MM 3.4 860673
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 7.6MM
DOR HSCO PFX DRILL 13.0
DORMER A6202.9 6499858
TITEX A1822-7.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062683
GUHRING 01260 005.800 HSS/HSCO COATED DRILLS 9012600058000
ARMEG YM0500L 5MM HSS STEEL DRILL (PACK 10) (L)86 MM X (DIA)5.0 MM PAC
SPARTEX 863994 5.8 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 10.5 860994
DORMER A1258.0X315 SERIES DRILL 8.00 MM X 310 MM 5968974
GUHRING 00605 007.700 HSS/HSCO COATED DRILLS 9006050077000
DORMER A10819/64 A108 19/64 ST STRAIGHT STEEL JOBBER DRILL 6305904